Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | (L) Seal: FKM, Body: SUS |
|---|---|
| Rated Voltage (V) | (5) 24 DC |
| Bracket | (-) None |
| Connector Diameter | (01) 1/8 |
| Number of Ports | 2 |
| Orifice Diameter (Φmm) | (2) dia 3 |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (G) Grommet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































