Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (B) AC100 |
|---|---|
| Lead Wire Extraction Direction Special | (A) Lead wire extraction direction: 90° |
| Number of Ports | 2 |
| Opening Diameter | 3/8 |
| Orifice Diameter (Φmm) | 15 |
| Body Material | (J) SUS |
| Option | (-) Standard (Rc) |
| Suitable fluid | For water |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | Grommet (with surge voltage protection circuit) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































