Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | DC24 |
|---|---|
| Bracket | (XB) With bracket |
| Electrical Options | (2K) With lamp --DC24V --Conduit terminal (with surge voltage protection circuit) |
| Lead Wire Extraction Direction Special | (C) 270° |
| Number of Ports | 2 |
| Body Material | (B) Al |
| Opening Diameter | 3/8 |
| Option | (-) Standard (Rc) |
| Orifice Diameter (Φmm) | 10 |
| Suitable fluid | For air |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































