SMC Pilot Type 2-port Solenoid Valve VXD Series VXD230BKXBC Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900
Spesifikasi
Voltage (V)(K) AC200
Bracket(XB) With bracket
Lead Wire Extraction Direction Special(C) 270°
Number of Ports2
Opening Diameter3/8
Body Material(B) Al
Option(-) Standard (Rc)
Orifice Diameter (Φmm)10
Suitable fluidFor air
Type Of ThreadRc
Type of Lead Wire ExtractionDIN type terminal (with surge voltage protection circuit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan