Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.299.900 - Rp4.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Size | (4) 1/2 |
|---|---|
| Connector Diameter | (03) 3/8 (10A) |
| Number of Ports | 3 |
| Pilot System | (-) Standard (internal pilot) |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc |
| Valve | (-) Over-the-counter |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Built -in full wave rectifier (in case of AC)- Long life: More than 50 million times.
- Built -in strainer in the pilot valve.
- The external pilot can be used in vacuum.
- Manifold model: VV3P3, VV3P5, VV3P7
Ulasan Produk
Tidak ada ulasan




















































































































































