Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | AC200 (50/60Hz) |
|---|---|
| Number of Ports | 2 |
| Pipe Connection Diameter | 40A flange |
| Suitable fluid | Air / gas / steam / water / oil |
| Type of Lead Wire Extraction | DIN type terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Abundant combinations.A wide range of fluid control is possible.
Body material (brass/ BC6, SUS), seal material (NBR, PTFE, EPDM, FKM)
You can freely select the combination according to the purpose, such as the solenoid coil type (B type, H type).
- Disassembly and assembly are OK in a short time.
- You can select a screw flange (32A to 50A) and a flange installation.
Ulasan Produk
Tidak ada ulasan




















































































































































