Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | DC24 |
|---|---|
| Opening Diameter | 1 |
| Suitable fluid | For water |
| Body Material | (P) SUS |
| Electrical Options | (2A) With lamp --DC24V --DIN type terminal (with surge voltage protection circuit) |
| Number of Ports | 2 |
| Option | (D) Oil-free specifications-G |
| Orifice Diameter (Φmm) | 25 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































