SMC Pilot Operated 2-port Solenoid Valve VXD260NZ2AXBB Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
Voltage (V)DC24
Suitable fluidFor air
Body Material(N) C37
Bracket(XB) With bracket
Electrical Options(2A) With lamp --DC24V --DIN type terminal (with surge voltage protection circuit)
Lead Wire Extraction Direction Special(B) 180°
Number of Ports2
Opening Diameter1
Option(-) Standard (Rc)
Orifice Diameter (Φmm)25
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan