Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | DC12 |
|---|---|
| Opening Diameter | 3/8 |
| Suitable fluid | For air |
| Body Material | (G) C37 |
| Electrical Options | (1E) Special voltage --DC12V --Grommet (with surge voltage protection circuit) |
| Number of Ports | 2 |
| Option | (B) NPT |
| Orifice Diameter (Φmm) | 15 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































