Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | DC24 |
|---|---|
| Opening Diameter | 1/2 |
| Suitable fluid | For hot water |
| Body Material | (C) C37 |
| Electrical Options | (2A) With lamp --DC24V --DIN type terminal (with surge voltage protection circuit) |
| Installation | (XB) With bracket / Lead wire take-out direction special |
| Number of Ports | 2 |
| Option | (-) Standard (Rc) |
| Orifice Diameter (Φmm) | 10 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































