Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | AC100 |
|---|---|
| Number of Ports | 2 |
| Opening Diameter | 1/2 |
| Suitable fluid | For water |
| Type of Lead Wire Extraction | Grommet (with surge voltage protection circuit) |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Protection structure: IP65- Flame-retardant: UL94V-0 compliant flame-retardant mold coil material
- Metal sound is reduced by adopting a silent structure rubber dampa.
- Piping variations screw piping, one -touch tube, flange pipe
- Clearance: Dunpa and clearance have been reduced when ON (at the time of lunch). Because there is a clearance,
When using highly viscous fluids such as oil, the response at the time of OFF (when valve closing) has been improved without sticking of iron core.
- Power consumption: 4.5W (VXD23-25) 7W (VXD26-27) 10.5W (VXD28-29)
- Improvement of corrosion resistance in iron core
Ulasan Produk
Tidak ada ulasan




















































































































































