Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | NBR |
|---|---|
| Rated Voltage (V) | DC12 |
| Body Size | 30 |
| Bracket | With bracket |
| Number of Ports | 2 |
| Body Material | SUS |
| Oil-free Option | None |
| Pipe Connection Diameter | 1/2 |
| Type Of Thread | Rc |
| Type of Acting | Pilot type |
| Type of Lead Wire Extraction | Grommet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Using a stainless steel coil cover, the clean and environmental resistance performance has been improved. [Protection structure IP67]The body material can be selected from SUS (stainless steel), brass (brass/bronze), and aluminum.
Because the coil rotates 360 °, it is easy to handle the lead wire.
The power consumption is reduced by 10%(compared to conventional), the power consumption is reduced by 14%(compared to the conventional), and the energy saving performance has been improved.
Ulasan Produk
Tidak ada ulasan




















































































































































