Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (5) Separate sensor unit |
|---|---|
| Bracket | (-) None |
| Display unit | (-) Instantaneous flow rate: L / min, temperature: °C |
| Lead Wire | (-) With lead wire with M8 connector (3m) |
| Output | (2) Analog 4 to 20mA |
| Flow Range (L/minute) | (40) 5 - 40 |
| Pipe Connection Diameter | (06) 3/4 |
| Temperature Sensor | (-) None |
| Type Of Thread | (-) Rc |
| Valve Type | (S) With flow control valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































