Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900 - Rp9.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | (5) Separate sensor unit |
|---|---|
| Bracket | (R) With bracket |
| Display unit | (-) Instantaneous flow rate: L / min, temperature: °C |
| Lead Wire | (-) With lead wire with M8 connector (3m) |
| Output | (1) Analog 1-5V |
| Flow Range (L/minute) | (20) 2 - 16 |
| Pipe Connection Diameter | (04) 1/2 |
| Type Of Thread | (-) Rc |
| Valve Type | (S) With flow control valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































