SMC 2-color Display Digital Flow Switch IO-Link Type PF2M7-L Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900 - Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Dry air, N2, AR, CO2
A wide range of flow rate can be measured with one unit
Rangeiability 100: 1, minimum setting unit 0.01L/min
Improvement of drain resistance and piercity resistance
Small and lightweight mass: 27.3%reduction (55g → 40g)
Low current consumption: 35ma or less
Non -lease
IO-Link compatible

Ulasan Produk

Tidak ada ulasan