Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature Range (°C) | 5-35 |
|---|---|
| Nominal Filtration Accuracy (mm) | 5 |
| Applicable Model | For HRLE090 CH2 |
| Fluid | Shimizu |
| Maximum Operating Pressure (MPa) | 0.65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Removes a foreign substance of circulating fluid.Ulasan Produk
Tidak ada ulasan




















































































































































