SMC Automatic Operation Type Internal Switching Type/Air Operated Type External Switching Type PA5213 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Wetted Part) | (2) SCS14 (stainless steel) |
|---|---|
| Driving System | (3) Air operation |
| Pipe Connection Diameter | (04)1/2 |
| Type Of Thread | (F)G |
| Diaphragm Material | (1) PTFE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































