SMC 3-color Display Digital Flow Switch for Water Integrated Display PF3W711 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (7) Display integrated type |
|---|---|
| Bracket | (-) None |
| Display unit | (M) Instantaneous flow rate: L / min, integrated flow rate: L, temperature: °C |
| Lead Wire | (N) With M8 connector No lead wire |
| Output | (C) NPN + analog 1-5V |
| Flow Range (L/minute) | (11) 10 - 100 |
| Pipe Connection Diameter | (06) 3/4 |
| Temperature Sensor | (-) None |
| Type Of Thread | (-) Rc |
| Valve Type | (-) No flow control valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































