SMC 3-color Display Digital Flow Switch for Water Remote Sensor Unit PF3W521 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (5) Separate sensor unit |
|---|---|
| Display unit | (-) Instantaneous flow rate: L / min, temperature: °C |
| Lead Wire | (-) With lead wire with M8 connector (3m) |
| Output | (1) Analog 1-5V |
| Pipe Connection Diameter | (14) 1 1/2 |
| Flow Range (L/minute) | (21) 50 - 250 |
| Temperature Sensor | (T) With temperature sensor |
| Type Of Thread | (-) Rc |
| Valve Type | (-) No flow control valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































