SMC Rotary Table Rack and Pinion Style With External Shock Absorber MSQB20L2 Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.799.900 - Rp9.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (mm) | 20 |
|---|---|
| Connection Port Position | (2) Standard type, 180° |
| Oscillation Angle (°) | 180 |
| Port Type | (-) M5 |
| Type of Shock Absorber | (L) Low energy shock absorber |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































