SMC Rotary Table Rack and Pinion Style With External Shock Absorber MSQA20L3X Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Size (mm)20
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9B
Connection Port Position(3) Standard type, 90°
Lead Wire (m)0.5
Oscillation Angle (°)90
Port Type(-X232) With external adjust bolt
Type of Shock Absorber(L) Low energy shock absorber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan