Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 20 |
|---|---|
| Additional Symbol | (R) With internal absorber |
| Angle Adjustment Range (°) | 0-190 |
| Auto Switch Additional Symbol | (S) With 1 |
| Auto Switch Type | M9B |
| Lead Wire (m) | 3 |
| Port Type | (-) M5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































