Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 40 |
|---|---|
| Air cushion | (C) Straight part with air cushion |
| Auto Switch Additional Symbol | (-) 4 pieces (swing 2 / straight 2) |
| Lead Wire (m) | (Z) 5 |
| Port Thread Type | (-) Rc 1/8 |
| Stroke (mm) | 50 |
| Swing Angle (°) | (B) 170 to 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































