Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Case | (6C) Nylon case with case guard |
| Connector Diameter | (01) 1/8 |
| Drain Port | (-) With drain cock |
| Exhaust Mechanism | (-) Relief type |
| Flow Direction | (-) Flow direction: Left → Right |
| Pressure Gauge | (E) Square embedded pressure gauge |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (1) 0.05 to 0.2 setting |
| Type Of Thread | (-) Rc |
| Type of Terminal Fitting | (B) With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































