Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (rubber) | Fluororubber |
|---|---|
| Auto drain Specification | (-) Drain cock (without auto drain) |
| Body Size | 450C |
| Connector Diameter | (04) 1/2 |
| Included Accessories | (-) None |
| IN-OUT Reversal Direction | (-) None |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































