Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900 - Rp2.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Body Size | 40 |
| Case | (-) Polycarbonate case |
| Connector Diameter | (03) 3/8 |
| Drain Port | (-) With drain cock |
| Exhaust Mechanism | (-) Relief type |
| Exhaust Type | Relief type |
| Pipe Connection Diameter | 3/8 |
| Pressure Gauge | (E) Square embedded pressure gauge |
| Pressure Setting Range (MPa) | 0.05 - 0.85 |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































