Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (-) Drain cock (without auto drain) |
|---|---|
| Body Size | 550C |
| Connector Diameter | (06) 3/4 |
| Female Thread Size | (J) Drain guide 1/4 female thread |
| Included Accessories | (-) None |
| IN-OUT Reversal Direction | (-) None |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































