Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Pressure Range (MPa) | 0.15 - 1.0 |
|---|---|
| Rated Voltage (V) | DC24 |
| Body Type | Pilot individual exhaust |
| Flow Characteristics Cv {1 → 4/2 (P → A/B)} | 0.4 |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Manual Operation Type | Non-lock push type (flash type) |
| Number of Ports | 5 |
| Pipe Connection Diameter | Rc1/8 |
| Suitable fluid | Air, inert gas |
| Type Of Thread | Rc |
| Type of Lead Wire Extraction | Conduit terminal |
| Type of Switching | 3-position pressure center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The main valve structure is a metal seal.- Abundant size variations.
- For medium and large cylinder drive.
- Abundant manifold options.
- Control unit can be supported (VFS2000/3000/4000 base pipe type)
- Manifold model: VV5FS1, VV5FS2, VV5FS3, VV5FS4, VV5FS5
Ulasan Produk
Tidak ada ulasan




















































































































































