SMC Metal Seal 5-port Pilot Type Series VFS4510 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900
Spesifikasi
Operating Pressure Range (MPa)0.15 - 1.0
Rated Voltage (V)AC200 (50/60Hz)
Body TypeNon-plug-in sub-plate
Pipe Connection DiameterNo sub-plate
Type of Lead Wire ExtractionGrommet terminal
Lamp/Surge Voltage Protection CircuitNone
Manual Operation TypeNon-lock push type (flash type)
Number of Ports5
Suitable fluidAir, inert gas
Type Of ThreadRc
Type of Switching3-position pressure center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The main valve structure is a metal seal.
- Abundant size variations.
- For medium and large cylinder drive.
- Abundant manifold options.
- Control unit can be supported (VFS2000/3000/4000 base pipe type)
- Manifold model: VV5FS1, VV5FS2, VV5FS3, VV5FS4, VV5FS5

Ulasan Produk

Tidak ada ulasan