Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | 20 |
|---|---|
| Connector Diameter | (03) 3/8 |
| Flow Direction | (Right → Left) |
| Included Accessories | (B) With bracket |
| Dew Point Reference Temperature (°C) | (-) -20 |
| Airflow Rate (L/minute) | 200 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
It is easy to supply drying air easily by adopting hollow silt film.Non -Fron.
No power supply required.
Compatible with low dew points (60 ° C).
No vibration, no exhaust heat.
With a dew checker.
Ulasan Produk
Tidak ada ulasan




















































































































































