Kondisi Barang:
Authorized Partner
Spesifikasi
| Connector | (PG) Flat cable (20 poles) |
|---|---|
| Connector Removal Method | (1) Connector upward |
| Extraction Position | (B) Both sides |
| Pipe Connection Diameter | (-) Φ10 |
| Supply/Exhaust Block Assembly | (-) Internal pilot |
| Type of Terminal Fitting | (D) DIN rail mounting (with DIN rail) |
| Valve Station | 8 |
| Wiring Connection | (S) Array specification |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































