Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (10) Horizontal piping type |
|---|---|
| Extraction Position | (U) U side |
| Lead Wire (m) | (2) 1.5 |
| Name Plate | None (No number printed) |
| Number of Cores | (L2) 17 cores |
| Pipe Connection Diameter | (C8) Φ8 one-touch fitting |
| Supply/Exhaust Block Assembly | (S) Built-in internal pilot silencer |
| Type of Terminal Fitting | (-) Direct mounting |
| Valve Station | 2 |
| Wiring Connection | (S) Array specification |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































