Kondisi Barang:
Authorized Partner
Spesifikasi
| Common Specifications | (-) Plus common |
|---|---|
| DIN Rail | (-) Standard |
| Extraction Position | (B) Both sides |
| Name Plate | None (No number printed) |
| Pipe Connection Diameter | (C6) Φ6 one-touch fitting |
| SI Unit | (QA) Protocol: DeviceNet + Number of output points: 32 + Communication connector specifications: M12 |
| Supply/Exhaust Block Assembly | (-) Internal pilot |
| Type of Terminal Fitting | (D) DIN rail mounting |
| Valve Station | 11 |
| Wiring Connection | (S) Array specification |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Products with "-NA" at the end of the product number are usually changed from "white" to "natural color".Ulasan Produk
Tidak ada ulasan




















































































































































