SMC Long Elbow Union

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp75.900
Spesifikasi
Color (Body)White system
Material (Main Unit)SUS303, C3604BD, PBT
Operating Vacuum Pressure (kPa)-100
Operating Temperature Range (°C)Air: -5-60 / Wed: 0-40 (without freezing)
Suitable Tube Outer Diameter (Φmm)6
Type Of ThreadR
Dimension A (mm)30.5
Dimension H (mm)10 (opposite the hexagon)
Dimension L1 (mm)17.8
Dimension L2 (mm)28.7
Dimensions d (mm)Φ11.6 (maximum diameter)
Dimensions m (mm)13.5
Effective Section Area (mm²)Nylon: 9 / Urethane: 9
FluidAir / general industrial water
Maximum Operating Pressure (MPa)1
Screw DimensionsR1/8
ShapeLong elbow union

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan