Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 63 |
|---|---|
| Accuracy | (-) Basic form |
| Driving System | Rolled ball screw |
| Dust/Drip Protection | (-) IP5x (dustproof specification) |
| Lead (mm) | (C) 5 |
| Motor Position | (-) Turn back on the upper side |
| Motor Type | (NZ) Mounting shape Z |
| Rod end Screw | (-) Rod tip female thread |
| Stroke (mm) | 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































