Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 25 |
|---|---|
| Accuracy | (-) Basic form |
| Driving System | Rolled ball screw |
| Lead (mm) | (B) 6 |
| Motor Position | (D) Straight |
| Motor Type | (NZ) Mounting shape Z |
| Rod end Screw | (-) Rod tip female thread |
| Stroke (mm) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































