Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.399.900 - Rp9.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (mm) | 16 |
|---|---|
| Actuator Cable Type | (S) Standard cable |
| Controller/Driver Type | (-) No controller |
| Driving System | Rolled ball screw |
| Lead (mm) | (C) 2.5 |
| Motor Position | (-) Turn back on the upper side |
| Motor Type | (-) Step motor (servo DC24V) |
| Rod end Screw | (-) Rod tip female thread |
| Stroke (mm) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































