Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 8 |
|---|---|
| Actuator Cable Length (m) | (3) 3 |
| Actuator Cable Type | (R) Robot cable (high bending cable) |
| Controller/Driver Type | (AN) LECPA pulse input type (NPN) |
| Controller Mounting Method | (-) Screw mounting type |
| Controller Type | (AN) LECPA pulse input type (NPN) |
| I/O Cable Length | (1) 1.5 |
| Lead (mm) | (K) 4 |
| Motor Position | (L) Symmetrical type (L type) |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke (mm) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































