Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 6 |
|---|---|
| Actuator Cable Length (m) | (-) No cable |
| Actuator Cable Type | (-) No cable |
| Controller Type | (-) No controller |
| Driving System | Rolled ball screw |
| Lead Screw Type (mm) | (J) 8 |
| Motor Size | (-) Basic form |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke (mm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































