SMC Electric Actuator/Low Profile Slider Linear Guide 2-Axis Type LEMHT25LT Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Actuator Cable Length (m) | (1) 1.5 |
|---|---|
| Actuator Cable Type | (S) Standard cable |
| Body Size (mm) | 25 |
| Controller Mounting Method | (-) Screw mounting type |
| Driver Type | (2N) LECP2 Programless type (with stroke learning function) (NPN) |
| Driving System | belt |
| I/O Cable Length | (1) 1.5 |
| Motor Position | (L) Symmetrical, top fold |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke (mm) | 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































