SMC Electric Actuator/Thin Slider Type Cam Follower Guide Type LEMC32LT Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Actuator Cable Type | (-) No cable |
|---|---|
| Body Size (mm) | 32 |
| Driver Type | (-) No driver |
| Driving System | belt |
| Motor Position | (L) Symmetrical, top fold |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke (mm) | 200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































