Kondisi Barang:
Authorized Partner
Spesifikasi
| Actuator Cable Length (m) | (1) 1.5 |
|---|---|
| Actuator Cable Type | (S) Standard cable |
| Body Size (mm) | 32 |
| Controller Mounting Method | (-) Screw mounting type |
| Controller Type | (2N) LECP2 Programless type (with stroke learning function) (NPN) |
| Driving System | belt |
| Motor Options | (-) No lock |
| Motor Position | (U) Turn back |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke Adjustment Unit | (W) Both sides |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































