SMC Electric Actuator/High Rigidity Slider Type Ball Screw Drive AC Servo Motor LEJS40S6B Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Actuator Cable Length (m) | (5) 5 |
|---|---|
| Actuator Cable Type | (R) Robot cable (high bending cable) |
| Body Size | 40 |
| Connector | (H) With connector |
| Driver Type | (B1) LECSB1 (100V - 120V) |
| Driving System | Ball screw |
| Lead (mm) | (B) 8 |
| Motor Type | (S6) AC Servo Motor (Absolute Encoder) Output 100W |
| Stroke (mm) | 500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































