Kondisi Barang:
Authorized Partner
Spesifikasi
| Actuator Cable Length (m) | (3) 3 |
|---|---|
| Actuator Cable Type | (R) Robot cable (high bending cable) |
| Body Size (mm) | 25 |
| Controller Type | (-) No controller |
| Motor Cable Direction | (-) Basic form |
| Motor Size | (-) Basic form |
| Number of Teeth | 2 claws |
| Stroke (mm) | 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































