Kondisi Barang:
Authorized Partner
Spesifikasi
| Actuator Cable Length (m) | (1) 1.5 |
|---|---|
| Actuator Cable Type | (S) Standard cable |
| Body Size (mm) | 10 |
| Controller Mounting Method | (-) Screw mounting type |
| Controller Type | (1N) LECP1 Programless type (NPN) |
| I/O Cable Length | (3) 3 |
| Motor Cable Direction | (-) Basic form |
| Motor Size | (L) Compact type |
| Number of Teeth | 3 claws |
| Stroke (mm) | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































