Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Size (mm) | 16 |
|---|---|
| Accuracy | (-) Basic form |
| Controller/Driver Mounting Method | (-) Screw mounting type |
| Driving System | Ball screw |
| Dimensions (mm) | 16 |
| Grease Application (Seal Band Part) | (-) can be |
| Hole for Positioning In | (-) Bottom of housing B |
| Lead (mm) | (B) 5 |
| Motor Position | (-) Straight |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke (mm) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Lefb series AC servo motor- Ball screw drive
- Maximum speed: 2,000mm/s
- Maximum stroke: 3,000mm
- Maximum adjustment speed (20,000mm/s2)
- Pulse input type/Absolute encoder
- Repeated positioning accuracy: ± 0.06mm
- Compatible driver: LECSA, LECSB, LECSC, LECSS
Ulasan Produk
Tidak ada ulasan




















































































































































