SMC Electric Actuator/Slider Type Ball Screw Drive Motorless Type LEFSH25NZH Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 25 |
|---|---|
| Accuracy | (H) Table: High-precision type |
| Driving System | Ball screw |
| Lead (mm) | (H) 20 |
| Motor Type | (NZ) Mounting shape Z |
| Stroke (mm) | 800 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































