SMC Electric Actuator Slider Type Ball Screw Drive AC Servo Type LEFS25S2A Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 25 |
|---|---|
| Accuracy | (-) Basic form |
| Actuator Cable Length (m) | (5) 5 |
| Actuator Cable Type | (R) Robot cable (high bending cable) |
| Driver Type | (-) No driver |
| Lead (mm) | (A) 12 |
| Motor Position | (-) Straight |
| Motor Type | (S2) AC Servo Motor (Incremental Encoder) 100W |
| Stroke (mm) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































