Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 32 |
|---|---|
| Accuracy | (-) Basic form |
| Actuator Cable Length (m) | (5) 5 |
| Actuator Cable Type | (S) Standard cable |
| Controller Mounting Method | (D) DIN rail mounting type |
| Controller Type | (AN) LECPA pulse input type (NPN) |
| I/O Cable Length (m) | (1) 1.5 |
| Lead (mm) | (B) 8 |
| Motor Position | (-) Straight |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke (mm) | 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































