Kondisi Barang:
Authorized Partner
Spesifikasi
| Accuracy | (-) Basic form |
|---|---|
| Controller/Driver Mounting Method | (-) Screw mounting type |
| Controller/Driver Type | (AN) LECPA pulse input type (NPN) |
| Driving System | Ball screw |
| Grease Application (Seal Band Part) | (-) can be |
| Dimensions (mm) | 16 |
| Hole for Positioning In | (-) Bottom of housing B |
| I/O Cable Length | (3) 3 |
| Lead (mm) | (A) 10 |
| Motor Options | (-) No lock |
| Motor Position | (-) Straight |
| Motor Type | (-) Step motor (servo DC24V) |
| Stroke (mm) | 500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































